Select Country and Language Europe, Middle East & Africa / English
Change Country
FPCZLPLP6E-HF045 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | FPCZLPLP6E-HF045 | MPO-MPO, LOW LOSS TRUNK, 48-F LAZRSPD300, 45FT, LSZH FPCZLPLP6E-HF045

  • Manufacturer # FPCZLPLP6E-HF045
  • Anixter #395844-045HF
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 45 FT. : 13.72 M
Number of Fibers: 48 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items