Select Country and Language Europe, Middle East & Africa / English
Change Country
FPCZMPMP6-JJM020 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | FPCZMPMP6-JJM020 | LAZRSPEED 300 MULTIMODE MPO(F) - MPO(F) 20M - OM3 FPCZMPMP6-JJM020

  • Manufacturer # FPCZMPMP6-JJM020
  • Anixter #336666
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 20 M : 65.62 FT.
Number of Fibers: MULTI
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items