FPDL912 | PANDUIT

PANDUIT | FPDL912 | Fiber LSZH Single-mode (OS1/OS2) Distribution Non-Ribbon 12 Fiber Count Cable

  • Manufacturer # FPDL912
  • Anixter #374-PAN9-TBD-12
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OS1 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Description

12-fiber 9/125µm (OS1) single-mode low smoke zero halogen rated distribution cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items