FPO150 | LIFESAFETY POWER

LIFESAFETY POWER | FPO150 | DC Power Supply/Charger, Network Ready, 120/230 Volt AC 170 Watt Input, 12 Ampere 12 Volt DC/6 Ampere 24 Volt DC, 150 Watt, 66 BTU/Hr, 8.25" Width x 2.5" Depth x 5.5" Height

  • Manufacturer # FPO150
  • Anixter #477625
Product Type: BOXED POWER SUPPLY
Sales Category: POWER SUPPLY
Features
  • Fire Alarm Interface (FAI) User Programmable Fail-Safe or Fail-Secure Operation
  • Battery Charging 2A Independent Charging Circuit Meets Stricter UL Output Tolerance Reqts, Microprocessor Dual Rate Charging Restores Battery Sets from 4 to 80 Ah, Automati c Switch Over to Battery When AC Fails, Zero Voltage Dropout on Battery Transfer
  • Protection Over Load Protection/Short Circuit Protection, Over Temperature Protection, AC Line Transient Voltage Protection (Passing 6 Kilovolt Ring Wave Test)
  • Supervision-AC Fail (Form C Contacts), System Fault (Form C Contacts) May be Triggered by Low/No Battery, Short to Earth Ground and Power Supply Failure
  • Visual Indicators AC Input, DC1, DC2 Output, Fire Alarm Activation, AC Fault, System Fault, Short to Earth Gro und, Reverse Battery Polarity
  • Reporting and Monitoring-Programmable AC and System Fault Delays
  • Fire Alarm Interface for Egress Lock Control
  • Cumulative AC and System Fault Counters (User Resettable)
  • Total Battery Service Hours (User Resettable)
  • Totalwer Supply Run-Time Hours
  • Network or PC Reporting of All System Conditions Requires DL1 USB Cable for PC Interface, Requires Netlink Module for WAN/LAN Connection
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items