FQ9N-12-10AS - PANDUIT - 12-Fiber SFQ | Anixter
FQ9N-12-10AS | PANDUIT

PANDUIT | FQ9N-12-10AS | 12-Fiber SFQ Cassette, QuickNet, OS1/OS2 9/125um Single-mode, Standard loss, 6 Blue Duplex LC Connecters to MPO, Method A

  • Manufacturer # FQ9N-12-10AS
  • Anixter #498588
Connector Type: LC - MPO
Fiber Type: OS1
Number of Fibers: 12 FIBER
Type: MODULES
Description

Six LC duplex adapters to one male MPO*; 12-fiber pre-terminated MPO* rear mount cassette provides low insertion loss of 1.0 dB max. per fiber; single-mode (OS1/OS2) fiber.

Features
  • Allows system designers to tailor configuration, reach and breakout construction to application requirements to minimize waste, optimize cable management, speed deployment and improve flexibility and manageability for lower installation costs
  • Keywords - insert module for fiber optic patch panel
Specifications
  • Duplex Fiber Optic Cassette
  • Fiber Type: Single-Mode
  • Fiber Count: 12
  • Connector Type: LC Duplex to MPO Male
  • Material: Zirconia Ceramic
  • Sleeve Type: Split
  • Fiber Compatibility: OS1/OS2 9/125 um
  • Performance Level: Standard Loss
  • Return Loss: >55 dB
  • Insertion Loss: 0.75 dB Maximum
  • Polarity: Method A, Standard
  • Adapter Type: LC Duplex
  • Operating Temperature: 32 to 158 deg F (0 to 70 deg C)
  • Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Installation Temperature: 32 to 140 deg F (0 to 60 deg C)
  • ETIM Number: EC001129
  • Dimension: 5.1 Inch Length x 4.2 Inch Width x 0.8 Inch Height (129 mm x 106 mm x 21 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items