Select Country and Language Europe, Middle East & Africa / English
Change Country
FQCLZ12 | PANDUIT

PANDUIT | FQCLZ12 | 12-fiber 50µm 10Gig OM4 Cable; LSZH Central Cable

  • Manufacturer # FQCLZ12
  • Anixter #373-PDT550-LTDCT-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

12-fiber 10GIGÖ 50/125µm (OM4) multimode LSZH rated indoor/outdoor central cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items