FQX-12-10 | PANDUIT

PANDUIT | FQX-12-10 | 12-Fiber SFQ Fiber Cassette OM3 50µm 6 Duplex LC to 1 MPO Standard Method A

  • Manufacturer # FQX-12-10
  • Anixter #428554
Connector Type: LC - MPO
Fiber Type: OM3
Number of Fibers: 12 FIBER
Type: MODULES
Description

Six LC duplex adapters to one male MPO*; 12-fiber pre-terminated MPO* rear mount cassette provides low insertion loss of 1.0 dB max. per fiber; 10Gig(TM) 50/125µm (OM3) fiber.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items