FQXO-12-10 | PANDUIT

PANDUIT | FQXO-12-10 | Optimized SFQ Fiber Cassette 10 GbE 50µm OM3 12-Fiber 6 Dupl LC to (1) MPO

  • Manufacturer # FQXO-12-10
  • Anixter #393600
Connector Type: MT-RJ
Description

Six LC duplex adapters to one male MPO*; 12-fiber optimized pre-terminated MPO* rear mount cassette provides low insertion loss of 0.5 dB max. per fiber; 10Gig(TM) 50/125µm (OM3) fiber.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items