FQXO-12-10AS | PANDUIT

PANDUIT | FQXO-12-10AS | Fiber Optic Cassette, 12-Fiber, OM3 Multimode, Duplex LC Adapter, Method A Polarity

  • Manufacturer # FQXO-12-10AS
  • Anixter #497370
Connector Type: MT-RJ
Features
  • Streamlined and Flexible Connectivity Solution for Use in Main, Horizontal and Equipment Distribution Areas
  • Snap-In Rear Mount Allows for Easy Installation into an Open Rack
  • Offered in a Wide Range of Performance and Polarity Configurations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items