FR.26.65.62 | ORTRONICS

ORTRONICS | FR.26.65.62 | 26U CABINET 650X620 19" GLASS DOOR BLACK

  • Manufacturer # FR.26.65.62
  • Anixter #265665
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Height: 48"
Overall Width: 650MM
Rack Units: 26U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items