FR.42.80.82 | ORTRONICS

ORTRONICS | FR.42.80.82 | 42-U RACK MOUNT SPACE CABINET 2000 HIGH X 800 WIDE X 820 DEEP 19 INCH GLASS FRONT DOOR BLACK

  • Manufacturer # FR.42.80.82
  • Anixter #265908
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Height: 80.25"
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items