Select Country and Language Europe, Middle East & Africa / English
Change Country
FR6ALB | PANDUIT

PANDUIT | FR6ALB | Bracket, Adjustable Ladder QuikLock for 4" x 4" And 6" x 4" FiberRunner

  • Manufacturer # FR6ALB
  • Anixter #225002
Components: SUPPORT SYSTEMS
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Features
  • Adjustable to nine incremental positions from 4 Inch (101 mm) to 12 Inch (305 mm) above or below the ladder rack
  • No threaded rod required
  • The pre-assembled slide clamps enable fast assembly to channel
  • Use 7/16 Inch nut driver on slide clamps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items