Select Country and Language Europe, Middle East & Africa / English
Change Country

PANDUIT | FR6X4BL2 | Channel, 6" x 4" (150mm x 100mm), 2 MT., FiberRunner, Black

  • Manufacturer # FR6X4BL2
  • Anixter #360762
Length: 2 METRE

Used to carry the cables horizontally throughout the system. Accepts hinged cable retainers FRCR6BL, hinged cover FRHC6BL2 or split hinged cover FRSHC6BL2. Use QuikLock(TM) couplers FRBC6X4BL to attach channel and/or fittings.

  • Robust, large capacity 6x4 system ideal for use with large cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) Couplers and Brackets reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM) Routing Systems, cable management, and racks
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items