FRA4X4YL | PANDUIT

PANDUIT | FRA4X4YL | Fitting And Cover, Horizontal 90 Angle, 4" x 4" (100mm x 100mm), Fiber-Duct, Yellow

  • Manufacturer # FRA4X4YL
  • Anixter #228040
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Fittings include 5/16" assembly holes for fast mechanical fastening
  • Use with PANDUIT NR2WH-L or NR4BL-L Snap Rivets
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
Specifications
  • 4x4 Horizontal Right Angle Fitting
  • Material: ABS
  • Color: Yellow
  • Dimension: 10.45 Inch Length x 10.4 Inch Width x 4.1 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items