Select Country and Language Europe, Middle East & Africa / English
Change Country
FRBC12X4OR | PANDUIT

PANDUIT | FRBC12X4OR | Coupler, 12" x 4" (300mm x 100mm), FiberRunner, Orange

  • Manufacturer # FRBC12X4OR
  • Anixter #248034
Components: COUPLERS / JUNCTIONS
Finish: ORANGE
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Pre-assembled coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8" nut driver to allow coupler to be removed if necessary.

Features
  • Pre-assembled to provide fast mechanical assembly of components
  • No tools required for installation; bolts loosen for component disassembly
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items