FRHC6BL2 | PANDUIT

PANDUIT | FRHC6BL2 | Channel Cover, Hinged, Snap-On, 6" x 4" (150mm x 100mm), 2 MT. Long, FiberRunner, Black, Channel Base Sold Separately

  • Manufacturer # FRHC6BL2
  • Anixter #360763
Channel: SINGLE
Components: COVER
Type: NON-METALLIC
Description

Optional snap-on hinged cover for channel FR6X4BL2. Can be folded down for height restricted areas.

Features
  • Robust, large capacity 6x4 system ideal for use with large cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) Couplers and Brackets reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM) Routing Systems, cable management, and racks
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items