Select Country and Language Europe, Middle East & Africa / English
Change Country
FRIV4524X4YL | PANDUIT

PANDUIT | FRIV4524X4YL | Angle Fitting And Cover, Inside Vertical 45 Degrees, 24" x 4" (600mm x 100mm), FiberRunner, Yellow

  • Manufacturer # FRIV4524X4YL
  • Anixter #378723
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to 24x4 channel and/or fittings to create a 45 upward angle from a straight horizontal run. Used with outside vertical 45 angle fitting FROV4524X4YL to change level of a straight horizontal run. Includes cover.

Features
  • Minimum3" (76.2mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items