FRLPR64BL - PANDUIT - Assembled into the | Anixter
FRLPR64BL | PANDUIT

PANDUIT | FRLPR64BL | Assembled into the 12x4 vertical tee FRVT12X4YL. The FRLPR64BL allows for the transition to 4x4 Fiber-Duct Channel with minimal space required. No tools required for assembly. Black color only.

  • Manufacturer # FRLPR64BL
  • Anixter #530183
Components: FITTINGS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items