Select Country and Language Europe, Middle East & Africa / English
Change Country
FRME1 | PANDUIT

PANDUIT | FRME1 | Opticom Rack Mount Fiber Enclosure, Black

  • Manufacturer # FRME1
  • Anixter #248883
Connectorized Fibers: 36
Loaded: UNLOADED
Spliced Fibers: 72
Type: RACK MOUNT
Features
  • Mount to standard 19" or 23" EIA rack or cabinet
  • Holds QuickNet(TM) or Opticom(TM) Fiber Adapter Panels
  • FRME1U and FRME2U enclosures hold Opticom(TM) Fiber Optic Splice Modules
  • Front and rear access on all models via durable molded-hinge doors
  • Integral bend radius control and cable management for fiber patch cords
  • Multiple trunk cable entry locations
  • Include fiber optic cable routing kit (grommets, cable ties, saddle clips, strain relief bracket and ID/caution labels) for various cable management solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items