Select Country and Language Europe, Middle East & Africa / English
Change Country
FROV454X4BL | PANDUIT

PANDUIT | FROV454X4BL | Fitting, Outside Vertical 45, 4" x 4" (100mm x 100mm), FiberRunner, Black

  • Manufacturer # FROV454X4BL
  • Anixter #412141
Components: FITTINGS
Fiber Duct H x W: 4" X 4"
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to 4x4 channel and/or fittings to create a 45 downward angle from a horizontal run. Used with inside vertical 45 angle fitting FRIV454X4BL to change level of a straight horizontal run. Accepts optional split cover FROV45SC4BL.

Features
  • Minimum 2" (50.8mm) bend radius control fittings
  • Protects against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items