FROVRA12X4BL | PANDUIT

PANDUIT | FROVRA12X4BL | Fitting, Outside Vertical 90, 12" x 4" (300mm x 100mm), FiberRunner, Black

  • Manufacturer # FROVRA12X4BL
  • Anixter #338552
Components: FITTINGS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to 12x4 channel and/or fittings to create a 90 vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC12BL.

Features
  • Minimum 2" (50.8mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items