Select Country and Language Europe, Middle East & Africa / English
Change Country
FROVRA6X4YL | PANDUIT

PANDUIT | FROVRA6X4YL | Fitting, Outside Vertical 90, 6" x 4" (150mm x 100mm), FiberRunner, Yellow

  • Manufacturer # FROVRA6X4YL
  • Anixter #224986
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Minimum 2" (50.8mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
Specifications
  • 6x4 Outside Vertical Right Angle Fitting
  • Material: ABS
  • Color: Yellow
  • Size: 7.04 Inch Width (178.8 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items