FROVRASC12BL | PANDUIT

PANDUIT | FROVRASC12BL | Split Cover, Outside Vertical 90 Degrees, 12" x 4" (300mm x 100mm), FiberRunner, Black, Base Fitting Sold Separately

  • Manufacturer # FROVRASC12BL
  • Anixter #419507
Channel: SINGLE
Components: COVER
Latching: YES
Type: NON-METALLIC
Description

Optional split cover for the outside vertical right angle fitting FROVRA12X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4" (19 mm) opening for easy access to add or remove cables.

Features
  • Minimum 2" (50.8mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items