Select Country and Language Europe, Middle East & Africa / English
Change Country
FRRA4X4BL | PANDUIT

PANDUIT | FRRA4X4BL | Fitting, Horizontal Right Angle, 4" x 4" (100mm x 100mm), FiberRunner, Black

  • Manufacturer # FRRA4X4BL
  • Anixter #307956
Components: FITTINGS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to 4x4 channel and/or fitting to create a 90 horizontal turn from a straight horizontal run. Accepts optional split cover FRRASC4BL.

Features
  • Minimum 2" (50.8mm) bend radius control fittings
  • Protects against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items