FRRF126LYL - PANDUIT - Fitting, Transition | Anixter
FRRF126LYL | PANDUIT

PANDUIT | FRRF126LYL | Fitting, Transition Left Red ucer From 12" x 4" to 6" x 4" FiberRunner, Yellow

  • Manufacturer # FRRF126LYL
  • Anixter #545649
Channel: SINGLE
Components: FITTINGS
Type: NON-METALLIC
Features
  • Minimum 2" (50.8mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items