Select Country and Language Europe, Middle East & Africa / English
Change Country
FRRF2412YL | PANDUIT

PANDUIT | FRRF2412YL | Fitting, Reducer from 24" x 4" (600mm x 100mm) to 12" x 4" FiberRunner, Yellow, Cover Sold Separately

  • Manufacturer # FRRF2412YL
  • Anixter #418917
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches any 24x4 FiberRunner fitting or channel to any 12x4 FiberRunner fitting or channel.

Features
  • Minimum3" (76.2mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items