Select Country and Language Europe, Middle East & Africa / English
Change Country
FRRF64BL | PANDUIT

PANDUIT | FRRF64BL | Fitting And Cover, Reducer From 6" x 4" FiberRunner to 4" x 4" Fiber-Duct, Black

  • Manufacturer # FRRF64BL
  • Anixter #415511
Components: FITTINGS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches any 6x4 FiberRunner Fitting or Channel to the 4x4 Fiber-Duct(TM) Channel S4X4BL6 or E4X4BL6. Includes solid cover.

Features
  • Minimum 2" (50.8mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • Optional split covers snap onto each fitting
  • Covers feature 3/4" (19mm) gap to allow cable to be laid in
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items