FRSHC4YL2 | PANDUIT

PANDUIT | FRSHC4YL2 | Channel Cover, Split Hinged Snap-On, 4" x 4" (100mm x 100mm) 2 Meter Long, FiberRunner, Yellow, Cover Sold Separately

  • Manufacturer # FRSHC4YL2
  • Anixter #330729
Channel: SINGLE
Components: COVER
Length: 2 METRE
Type: NON-METALLIC
Description

Optional split hinged cover for the channel FR4X4YL2. Creates radiused 3/4" (19mm) opening for easy access to addor remove cables. Snap-on hinge feature enables positioning of cover at angles between 30 and 90.

Features
  • Robust 4x4 system ideal for use with smaller cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) couplers and brackets reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM) Routing Systems, cable management, and racks
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items