Select Country and Language Europe, Middle East & Africa / English
Change Country
FRSP4CYL | PANDUIT

PANDUIT | FRSP4CYL | Used to fully enclose 4x4 channel in conjuction with the spill-over juction FRSPYL. Cover snaps onto the channel base. Hinged feature allows easy access to add or remove cables.

  • Manufacturer # FRSP4CYL
  • Anixter #245511
Components: COVERS
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items