Select Country and Language Europe, Middle East & Africa / English
Change Country
FRSP4YL | PANDUIT

PANDUIT | FRSP4YL | 4X4 SNAP ON SPILL OVER JUNCTION

  • Manufacturer # FRSP4YL
  • Anixter #276939
Components: COUPLERS / JUNCTIONS
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items