Select Country and Language Europe, Middle East & Africa / English
Change Country
FRSPBL | PANDUIT

PANDUIT | FRSPBL | Discontinued By Manufacturer, No Suggested Replacement Provided

  • Manufacturer # FRSPBL
  • Anixter #265228
Components: FITTINGS
Fiber Duct H x W: 2" X 2"
Finish: BLACK
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

Assembles onto 4x4, 6x4, or 12x4 FiberRunner Channel, spilling over the side into a 2x2 vertical channel, fitting, or corrugated tube. Mounts directly to existing installation with no alteration required. Mounting hardware provided for secure attachmen t.

Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items