Select Country and Language Europe, Middle East & Africa / English
Change Country
FRSPJ4X4YL | PANDUIT

PANDUIT | FRSPJ4X4YL | Spill-Over Junction Fitting With 4x4 Exit, Yellow

  • Manufacturer # FRSPJ4X4YL
  • Anixter #411284
Components: SPILLOUTS / DOWNSPOUTS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2 Inch (50.8 mm) bend radius control
  • Transition to channel, slotted channel and corrugated loom tubing
  • Spill-over junction fittings can be retro-fitted to existing horizontal runs
  • Spilling over the side into a 4x4 vertical exit
  • Requires coupler to attach 4x4 FiberRunner channel and fittings to the vertical exit
  • Mounts directly to existing installation with no alteration required
  • Mounting hardware provided for secure attachment
  • Cover - FRSPJC44YL for 4x4 Channel FRSPJC46YL for 6x4 Channel FRSPJC412YL for 12x4 Channel
  • (1) FRBC4X4YL couplers required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items