Select Country and Language Europe, Middle East & Africa / English
Change Country
FRSPJC24BL | PANDUIT

PANDUIT | FRSPJC24BL | Cover for Spill-Over Junction With 2x2 Exit Cover 4x4 Channel, Black, Channel Sold Separately

  • Manufacturer # FRSPJC24BL
  • Anixter #420952
Components: COVERS
Fiber Duct H x W: 2" X 2"
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items