Select Country and Language Europe, Middle East & Africa / English
Change Country
FRSTRCLIP | PANDUIT

PANDUIT | FRSTRCLIP | Accessory, Strut Clip Kit, FiberRunner

  • Manufacturer # FRSTRCLIP
  • Anixter #265268
Components: ACCESSORIES
Finish: BLACK
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

This part is discontinued by supplier. Use Axe # 686585 as suggested replacement.

Features
  • Contains two clips and all hardware for assembly
  • Bolts release with 7/16 Inch nut driver
Specifications
  • Strut Clip Kit
  • Bracket Type: Strut
  • Material: Steel
  • Dimension: 1.85 Inch Length x 2.93 Inch Width x 0.72 Inch Height (47 mm x 74.5 mm x 18.3 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items