Select Country and Language Europe, Middle East & Africa / English
Change Country
FRT24X4W12YL | PANDUIT

PANDUIT | FRT24X4W12YL | Fitting, Horizontal Tee, 24x4, (600mm x100mm), With 12x4 Exits, Yellow, Cover Sold Separately

  • Manufacturer # FRT24X4W12YL
  • Anixter #378725
Components: FITTINGS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Minimum3" (76.2mm) bend radius control fittings
  • Protect against signal loss and performance degradation
  • Assemble using FRBC QuikLock(TM) couplers
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items