Select Country and Language Europe, Middle East & Africa / English
Change Country
FRTR4X4BL | PANDUIT

PANDUIT | FRTR4X4BL | Fitting, 3-Sided BRC Trumpet Spillout for 4" x 4" FiberRunner Exit, Black

  • Manufacturer # FRTR4X4BL
  • Anixter #265354
Components: SPILLOUTS / DOWNSPOUTS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Used to limit the bend of the fiber cable to 2" (50.4 mm) when exiting from 4x4 FiberRunner Channel or a FiberRunner Horizontal Tee.

Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items