FRTR4X4YL | PANDUIT

PANDUIT | FRTR4X4YL | Fitting, 3-Sided BRC Trumpet Spillout for 4" x 4" FiberRunner Exit, Yellow

  • Manufacturer # FRTR4X4YL
  • Anixter #245505
Components: SPILLOUTS / DOWNSPOUTS
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
Specifications
  • 4x4 3-Sided BRC Trumpet Spillout
  • Material: ABS
  • Color: Yellow
  • Dimension: 4 Inch Length x 9.4 Inch Width x 6 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items