Select Country and Language Europe, Middle East & Africa / English
Change Country
FRVT12X4OR | PANDUIT

PANDUIT | FRVT12X4OR | Fitting, Vertical Tee With Hinged Door, 12" x 4" (300mm x 100mm) FiberRunner, OR

  • Manufacturer # FRVT12X4OR
  • Anixter #FRVT12X4OR
Components: FITTINGS
Finish: ORANGE
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to 12x4 channel and/or fittings to create a 90 vertical drop from a horizontal run. Hinged door included. Requires coupler to attach FRIDT6X4OR or FRTR6X4OR to vertical exit. Accepts optional snap-on cover FRHC12OR6 in conjunction with channel.

Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items