Select Country and Language Europe, Middle East & Africa / English
Change Country
FRVT4X4BL | PANDUIT

PANDUIT | FRVT4X4BL | Fitting, Vertical Tee With Hinged Door, 4" x 4" (100mm x 100mm) FiberRunner, Black

  • Manufacturer # FRVT4X4BL
  • Anixter #307963
Components: SPILLOUTS / DOWNSPOUTS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Attaches to 4x4 channel and/or fittings to create a 90 vertical drop from a horizontal run. Hinged door included. Accepts FTR4X4BL, FIDT4X4BL, S4X4BL6 or E4X4BL6 directly. Accepts optional snap-on cover FRHC4BL6 in conjunction with channel.

Features
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items