Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-DM-180EX | SENTRY360

SENTRY360 | FS-DM-180EX | Outdoor 180º Fixed Housing with Heater / Blower for FullSight 8180 /12180

  • Manufacturer # FS-DM-180EX
  • Anixter #613231
Environment Type: OUTDOOR
Type: CAMERA MOUNT
Description

The FS-DM-180EX is a fixed 180º housing that has been manufactured to protect the Pro Series 180º cameras against water and dust and other minor weather hazards. Its side-opening housing design is produced from die-castings in highest quality aluminum materials that make this accessory durable and reliable with easy install.

Features
  • Size: 17.9 x 5.7 x 10.5 in (455 x 145 x 267mm)
  • Weight: 5.5 lbs (without camera)
  • Input Voltage: AC230V, AC115V, AC24V, DC12V, and PoE Options.
  • Power Consumption AC115V: 40 Watts
  • Power Consumption AC24V: 30 Watts
  • Power Consumption AC230V: 50 Watts
  • Power Output: DC12 +/- 0.5V (Max 10W)
  • User Port Power: DC 12 +/- 0.5V (Max 5W)
  • Blower (Fan): DC12V (1W)
  • Heater: DC12V (3W) Under 15º C (+/- 5º C)
  • Body and Sunshield Construction: Aluminum
  • Window Construction: Glass
  • Operating Temperature: -35ºC to 50ºC (-31ºF to 122ºF)
  • Blower Activates: 45ºC +/- 5ºC, w/ PoE: 15ºC +/- 3ºC
  • Heater Activates: 4ºC +/- 3ºC, w/ PoE: 15ºC +/- 3ºC
  • IP68
  • Compatibility: IS-IH-WALL, IS-IH-80-C (Sold Separately)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items