Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-DM-DOME-HB | SENTRY360

SENTRY360 | FS-DM-DOME-HB | Dome Mount Kit with Heater Blower / IP66, PoE+ (FullSight 10K/14K)

  • Manufacturer # FS-DM-DOME-HB
  • Anixter #613226
Type: CAMERA MOUNT
Description

The FS-DM-DOME-HB is a dome housing that has been manufactured to protect the Pro Series 360º cameras against water, dust, and other minor weather hazards with an IP66 rating. Its housing design permits unhindered 360º viewing for indoor or outdoor applications with easy installation. It has been produced with die-cast aluminum materials, powder coating, and a high impact-resistant, ultra-transparent cover that make this housing durable and reliable.

Features
  • 100% Vandal Proof
  • Smoked or Clear Dome
  • Created exclusively for our Pro Series cameras
  • IP66 Rated
  • PoE (HB Option Only)
  • Thermostat Controlled Temperature (HB Option Only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items