Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-DM-FLUSH | SENTRY360

SENTRY360 | FS-DM-FLUSH | Covert / Low Profile In-Ceiling Flush Mount Kit (FullSight 10K/14K)

  • Manufacturer # FS-DM-FLUSH
  • Anixter #613232
Mounting Type: CEILING
Type: CAMERA MOUNT
Description

The FS-DM-FLUSH is a fixed indoor flush ceiling mount that has been manufactured to protect the Pro Series 360º cameras. Its unique, plenum-rated design provides easy install and access for 360º cameras that need drop ceiling and overhang installations.

Features
  • Size: 7.9 in. x 8.6 in.
  • Weight: 3.65 lbs (without camera)
  • Back Box: 20 and 22-gauge steel
  • Flush Lens Plate: 1/8 in. aluminum
  • Operating Temperature: 32º to 120º F
  • Conduit Knockout: 1/2 in.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items