Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-IP10K | SENTRY360

SENTRY360 | FS-IP10K | 10 MP 360º Box Camera, 3648x2752, 6 fps (Max.), MJPEG/H.264, DC12V + PoE, Mechanical IR Cut Filter, Lens Included

  • Manufacturer # FS-IP10K
  • Anixter #613220
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 10 MEGAPIXELS
Signal Process: IP
Description

The FS-IP10K camera is an MJPEG or H.264 encoding, 10 megapixel resolution, IP addressable 360 degree camera. It is designed to deliver full-motion, high-definition, progressive scan digital video across local area networks. The FS-IP10K features a design with no moving parts, creating a full 360 degree view with no blind spots. An optically corrected fish-eye lens, designed exclusively for the FullSight(TM) camera, allows for immersive 360 degree live view as well as pan-tilt-zoom during playback with the use of Sentry360's API or SDK with any 3rd party network video recording software certified partner.

Features
  • 10.0 Megapixel CMOS Sensor
  • Maximum Resolution: 3648x2752
  • Maximum Framerate: 6 fps
  • ONVIF Profile S
  • Motion Detection
  • PoE 802.3af
  • 0.1 Lux at F/1.2 (color)
  • 100/10 LAN Connection
  • Protocols: UDP, TCP, HTTP, TFTP, RTSP
  • Automatic Exposure Automatic White Balance
  • Brightness, Contrast, Saturation Controls
  • 1.4 mm f-theta Fisheye Lens
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items