Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-IP3000-M | SENTRY360

SENTRY360 | FS-IP3000-M | 3 MP 360º Mini Series Dome, 2048x1536, 15 fps (Max.), WDR, SD-Card, MJPEG/H.264, IP66, Environmental Dongle Cable, PoE, Ceiling Mount Applications, Lens Included (Surface Mountable Mini-Dome)

  • Manufacturer # FS-IP3000-M
  • Anixter #613024
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The FS-IP3000 is an ultra-compact, 3 megapixel 360º security and surveillance network camera. Designed with a discrete form factor, the FS-IP3000 is a cost-effective, unobtrusive security and surveillance solution for a variety of applications. A built-in Micro-SD slot allows the FS-IP3000 to be the perfect solution in distributed or standalone surveillance systems.

Features
  • 3.0 Megapixel CMOS Sensor
  • Maximum Resolution: 2048x1536
  • Maximum Framerate: 15 fps
  • M-12 Mount Fisheye Lens
  • Wide Dynamic Range
  • Micro-SD Storage
  • ONVIF Profile S
  • Motion Detection
  • Tamper Detection
  • PoE 802.3af
  • 0.04 Lux (Color) at F/1.8
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic Exposure Automatic White Balance
  • Brightness, Contrast, Saturation Controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items