Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-IP4180 | SENTRY360

SENTRY360 | FS-IP4180 | 4 MP 180º Compact Dome, 15 fps, WDR, SD-Card, MJPEG/H.264, IP66, Environmental Dongle Cable, PoE, Lens Included, Wall Mount Applications (Surface Mountable Mini-Dome)

  • Manufacturer # FS-IP4180
  • Anixter #613222
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 4 MEGAPIXELS
Signal Process: IP
Description

The FS-IP4180 is an ultra-compact, 4 megapixel 180º security and surveillance network camera. Designed with a discrete form factor, the FS-IP4180 is a cost-effective, unobtrusive security and surveillance solution for a variety of applications. A built-in Micro-SD slot allows the FS-IP4180 to be the perfect solution in distributed or standalone surveillance systems.

Features
  • 4.0 Megapixel CMOS Sensor
  • Maximum Resolution: 2560 x 1800
  • Maximum Framerate: 15 fps
  • M12-Mount Fisheye Lens
  • Micro-SD Storage
  • ONVIF Profile S
  • Motion Detection
  • Tamper Detection
  • PoE 802.3af
  • 0.04 Lux at F/1.8 (Color)
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic Exposure Automatic White Balance
  • Brightness, Contrast, Saturation Controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items