Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-IP5000-M | SENTRY360

SENTRY360 | FS-IP5000-M | 5 MP 360º Mini Series Dome, 2560x1920, 12 fps (Max.), WDR, SD-Card, MJPEG/H.264, IP66, Environmental Dongle Cable, PoE, Ceiling Mount Applications, Lens Included (Surface Mountable Mini-Dome)

  • Manufacturer # FS-IP5000-M
  • Anixter #613219
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The FS-IP5000-M camera is an MJPEG or H.264 encoding, 5 megapixel resolution, IP addressable 360 degree camera. It is designed to deliver full-motion, high-definition, progressive scan digital video across local area networks. The FS-IP5000-M features a design with no moving parts, creating a full 360 degree view. An optically corrected panoramic lens, designed exclusively for the FullSight(TM) camera, allows for immersive 360 degree live view as well as pan-tilt-zoom during playback with the use of Sentry360's API or SDK with any 3rd party network video recording software certified partner.

Features
  • 5.0 Megapixel CMOS Sensor
  • Maximum Resolution: 2592x1944
  • Maximum Framerate: 12 fps
  • M-12 Mount Fisheye Lens
  • Wide Dynamic Range
  • Micro-SD Storage
  • ONVIF Profile S
  • Motion Detection
  • Tamper Detection
  • PoE 802.3af
  • 0.04 Lux (Color) at F/1.8
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic Exposure Automatic White Balance
  • Brightness, Contrast, Saturation Controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items