Select Country and Language Europe, Middle East & Africa / English
Change Country
FS-IP8180 | SENTRY360

SENTRY360 | FS-IP8180 | 8 MP 180º Box Camera, 15 fps (Max.), MJPEG/H.264, DC12V + PoE, Mechanical IR Cut Filter, Lens Included

  • Manufacturer # FS-IP8180
  • Anixter #613223
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

The FS-IP8180 camera is an MJPEG or H.264 encoding, 8 megapixel resolution, IP-addressable, 180 degree camera. It is designed to deliver full-motion, high-definition, progressive scan digital video across local area networks. The FS-IP8180 features a design with no moving parts, creating a full 180-degree view with no blind spots. An optically corrected fish-eye lens, designed exclusively for the FullSight(TM) camera, allows for immersive 180 degree live view. The FS-IP8180 is equipped with a mechanical IR cut filter that filters infrared light to display high-quality video images in low-light environments.

Features
  • 12.0 Megapixel CMOS Sensor
  • Maximum Resolution: 4600 x 2650
  • Maximum Framerate: 8 fps
  • 1.4 mm f-theta Fisheye Lens
  • IR Cut Filter
  • ONVIF Profile S
  • Motion Detection
  • PoE 802.3af
  • 0.1 Lux at F/1.2
  • 100/10 LAN Connection
  • Protocols: UDP, TCP, HTTP, TFTP, RTSP
  • Automatic Exposure Automatic White Balance
  • Brightness, Contrast, Saturation Controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items