Select Country and Language Europe, Middle East & Africa / English
Change Country
FS4X3LG6NM | PANDUIT

PANDUIT | FS4X3LG6NM | Solid Raceway, PVC, 4 in. X 3 in. X 6 FT., Light Gray, No Mounting Holes, Cover Sold Separately

  • Manufacturer # FS4X3LG6NM
  • Anixter #FS4X3LG6NM
Channel: SINGLE
Color: GREY
Components: BASE
Latching: NO
Length: 6'
Type: NON-METALLIC
Description

Solid Wall Raceway used in non-plenum applications.

Features
  • Specifications
  • Made of lead-free PVC
  • UL Recognized for continuous use temperatures up to 122F (50C)
  • UL94 Flammability Rating V-0
  • Supplied with mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items