Select Country and Language Europe, Middle East & Africa / English
Change Country
FS4X4WH6 | PANDUIT

PANDUIT | FS4X4WH6 | Solid Raceway, PVC, 4"X4"X6'L, White

  • Manufacturer # FS4X4WH6
  • Anixter #275353
Channel: SINGLE
Color: WHITE
Components: BASE
Latching: NO
Length: 6'
Type: NON-METALLIC
Features
  • Specifications
  • Made of lead-free PVC
  • UL Recognized for continuous use temperatures up to 122F (50C)
  • UL94 Flammability Rating V-0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items