FSC2SCBU - PANDUIT - SC2 OS2 900µm | Anixter
FSC2SCBU | PANDUIT

PANDUIT | FSC2SCBU | SC2 OS2 900µm ingle-mode simplex fiber optic connector, Blue Boot

  • Manufacturer # FSC2SCBU
  • Anixter #910062
Connector Type: SC
Fiber Type: OS2 SINGLE-MODE
Description

For use with OCTT2 OptiCam fiber termination tool.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items